Skip Content
PLUG-IN CFL, 42W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG-IN CFL, 42W, NON-DIMM, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMX3
  • Mfr. Model # 3EMX3
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.22 lbs

Product Details

Compact Fluorescent Lamp, Plug-In, 42 Lamp Watts, 150 Incandescent Equivalent (Watts), 120 Voltage, Lamp Designation F42TTT/49, Triple Biax Lamp Shape, GX24Q-4 (4-Pin) Base, 82 CRI, 3500 Color Temp., Neutral White Lamp Tone, 10,000 hr. Average Life, 2900

Technical Specs

  • Bulb Designation F42TTT/4P
  • Item Plug-In CFL
  • Bulb Shape T4
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 120
  • Watts 42
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 6-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2900
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Wattage Equivalency 150W INC
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List