Skip Content
PLUG-IN CFL, 42W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 42W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMX2
  • Mfr. Model # 3EMX2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.21 lbs

Technical Specs

  • Bulb Designation F42TTT/4P
  • Bulb Shape T4
  • Item Plug-In CFL
  • Watts 42
  • Voltage 120
  • Shatter-Resistant No
  • Max. Overall Bulb Length 6-5/8"
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 10,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 2900
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable No
  • Three-Way No
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Wattage Equivalency 150W INC
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List