Skip Content
PLUG-IN CFL, 42W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 42W, DIMMABLE, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF42TBX841AECO
  • Mfr. Model # F42TBX841AECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.27 lbs

Product Details

Compact Fluor. lamp, plugin, trp Biax shape, 42 watts, lgth 6.4 inch, lamp desig F42TBX/841/AECO, sft wht incandescent equiv 150 watts, rated avg life hrs 12000, 3200 initial lumens, 4100 clr tmp, 82 CRI, 2690 mean lumens, (4-pin) base, TCLP compliant, Ba

Technical Specs

  • Bulb Shape T3
  • Item Plug-in CFL
  • Watts 42
  • Bulb Designation F42TBX/A/ECO
  • Standards Meets 2012 Lighting Legislation Energy, Tclp Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 17,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 6-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 3200
  • Voltage 120
  • Dimmable Yes
  • Bulb Technology Fluorescent
  • Bulb Start Type Preheat
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Bulb Min. Starting Temp. 0 Degrees F
  • Wattage Equivalency 150W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list