Skip Content
PLUG-IN CFL, 42W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 42W, DIMMABLE, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF42TBX835AECO
  • Mfr. Model # F42TBX835AECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.25 lbs

Product Details

Compact Fluor. lamp, plugin, trp Biax shape, 42 watts, lgth 6.4 inch, lamp desig F42TBX/835/AECO, sft wht incandescent equiv 150 watts, rated avg life hrs 12000, 3200 initial lumens, 3500 clr tmp, 82 CRI, 2690 mean lumens, (4-pin) base, TCLP compliant, Ba

Technical Specs

  • Bulb Shape T3
  • Item Plug-in CFL
  • Bulb Designation F42TBX/A/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 42
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 17,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 6-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 3200
  • Voltage 120
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Dimmable Yes
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Bulb Min. Starting Temp. 0 Degrees F
  • Wattage Equivalency 150W INC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List