Skip Content
PLUG-IN CFL, 42W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 42W, DIMMABLE, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF42TBX830AECO
  • Mfr. Model # F42TBX830AECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape T4
  • Bulb Designation F42TBX/A/ECO
  • Item Plug-In CFL
  • Watts 42
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 17,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Overall Bulb Length 6-3/8"
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 3200
  • Dimmable Yes
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Start Type Preheat
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Wattage Equivalency 150 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list