Skip Content
PLUG-IN CFL, 40W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 40W, DIMMABLE, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF40/30BX/SPX41
  • Mfr. Model # F40/30BX/SPX41
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 16.5 lbs

Product Details

Compact Fluor. lamp, plugin,Hi lumen Biax shape, 40 watts, lgt 22.5 inch, Cl Wht Tone Incandescent equiv 100 watts, rated avg life hrs 12000, 3150 initial lumens, 3500 clr tmp, 82 CRI, 2840 mean lumens, 2G11 base, TCLP compliant, Ballast req, Ambient temp

Technical Specs

  • Item Plug-in CFL
  • Bulb Shape T5
  • Bulb Designation F40/30BX/SPX41
  • Watts 40
  • Voltage 120
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 20,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 3150
  • Dimmable Yes
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Start Type Preheat
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 50 Degrees F
  • Wattage Equivalency 150 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list