Skip Content
PLUG-IN CFL, 40W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG-IN CFL, 40W, DIMMABLE, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMU7
  • Mfr. Model # 3EMU7
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.48 lbs

Product Details

Compact Fluorescent Lamp, Plug-In, 40 Lamp Watts, 150 Incandescent Equivalent (Watts), 120 Voltage, Lamp Designation F40TTL, Biax Lamp Shape, 2G11 (4-Pin) Base, 82 CRI, 3500 Color Temp., Neutral White Lamp Tone, 20,000 hr. Average Life, 3200 Initial Lumen

Technical Specs

  • Bulb Shape T5
  • Bulb Designation F40TTL
  • Voltage 120
  • Watts 40
  • Item Plug-In CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 3200
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • High Output No
  • Bulb Housing Glass
  • For Enclosed Fixtures Yes
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Bulb Base Type 4-Pin (2G11)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list