Skip Content
PLUG-IN CFL, 40W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 40W, DIMMABLE, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF4030BXSPX30
  • Mfr. Model # F4030BXSPX30
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bulb Shape T5
  • Item Plug-In CFL
  • Bulb Designation F40/30BX/SPX30
  • Voltage 126
  • Watts 40
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 22-1/2"
  • Average Bulb Life 20,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 3150
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Dimmable Yes
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Start Type Preheat
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 150W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list