Skip Content
PLUG-IN CFL, 39W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG-IN CFL, 39W, DIMMABLE, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF39BXSPX30RS
  • Mfr. Model # F39BXSPX30RS
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T5
  • Bulb Designation F39BX
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Watts 39
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 16-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2850
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 77 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 150W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List