Skip Content
PLUG-IN CFL, 38W, DIMMABLE, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG-IN CFL, 38W, DIMMABLE, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF382D/827/4P
  • Mfr. Model # F382D/827/4P
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Bulb Shape T6
  • Item Plug-In CFL
  • Bulb Designation F382D/827/4P
  • Watts 38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 8-1/8"
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2850
  • Dimmable Yes
  • Bulb Min. Starting Temp. 25 Degrees F
  • Bulb Start Type Rapid
  • Light Technology Fluorescent
  • Bulb Base Type 4-Pin (GR10Q-4)
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 150 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list