Skip Content
PLUG-IN CFL, 36W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 36W, DIMMABLE, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEL8
  • Mfr. Model # 2CEL8
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.36 lbs

Product Details

Compact Fluorescent Lamp, Plug-in, 36 Lamp Watts, 150 Incandescent Equivalent (Watts), Lamp Designation F36TTL, Biax Lamp Shape, 2G11 (4-Pin) Base, 82 CRI, 4100 Color Temp., Cool White Lamp Tone, 20,000 hr. Average Life, 2900 Initial Lumens, 2400 Mean Lum

Technical Specs

  • Bulb Shape T5
  • Bulb Designation F36TTL
  • Item Plug-In CFL
  • Watts 36
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 15,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 16-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2900
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures Yes
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Housing Glass
  • High Output No
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 150W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list