Skip Content
PLUG-IN CFL, 36W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 36W, DIMMABLE, 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMU4
  • Mfr. Model # 3EMU4
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T5
  • Bulb Designation F36TTL
  • Watts 36
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 16-1/4"
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2900
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Three-Way No
  • Bulb Technology Fluorescent
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 150W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list