Skip Content
PLUG-IN CFL, 32W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 32W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMX1
  • Mfr. Model # 3EMX1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.19 lbs

Technical Specs

  • Bulb Shape T4
  • Item Plug-In CFL
  • Bulb Designation F32TTT/4P
  • Voltage 120
  • Watts 32
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-3/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 2400
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Wattage Equivalency 125W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list