Skip Content
PLUG-IN CFL, 32W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 32W, NON-DIMM, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMW9
  • Mfr. Model # 3EMW9
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.2 lbs

Product Details

Compact Fluorescent Lamp, Plug-In, 32 Lamp Watts, 125 Incandescent Equivalent (Watts), 120 Voltage, Lamp Designation F32TTT/4P, Triple Biax Lamp Shape, GX24Q-3 (4-Pin) Base, 82 CRI, 3500 Color Temp., Neutral White Lamp Tone, 10,000 hr. Average Life, 2400

Technical Specs

  • Bulb Shape T4
  • Item Plug-in CFL
  • Bulb Designation F32TTT/4P
  • Voltage 120
  • Watts 32
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-3/4"
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2400
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Color Rendering Index 82
  • Rough Service Yes
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (GX24Q-3)
  • High Output No
  • Three-Way No
  • Wattage Equivalency 125W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list