Skip Content
PLUG-IN CFL, 32W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 32W, DIMMABLE, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32TBX830AECO
  • Mfr. Model # F32TBX830AECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T4
  • Item Plug-in CFL
  • Bulb Designation F32TBX/A/ECO
  • Watts 32
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 17,000 hr.
  • Bulb Color Temp. 3,000 K
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 5-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 2400
  • Dimmable Yes
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Start Type Preheat
  • Color Rendering Index 82
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Wattage Equivalency 120W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List