Skip Content
PLUG-IN CFL, 26W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 26W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMW7
  • Mfr. Model # 3EMW7
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.19 lbs

Technical Specs

  • Bulb Shape T4
  • Item Plug-In CFL
  • Shatter-Resistant No
  • Watts 26
  • Bulb Designation F26TTT/4P
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Lumens 1800
  • Bulb Technology Fluorescent
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • High Output No
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list