Skip Content
PLUG-IN CFL, 26W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 26W, NON-DIMM, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMW6
  • Mfr. Model # 3EMW6
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.18 lbs

Product Details

Compact Fluorescent Lamp, Plug-In, 26 Lamp Watts, 100 Incandescent Equivalent (Watts), 120 Voltage, Lamp Designation F26TTT/49, Triple Biax Lamp Shape, GX24Q-3 (4-Pin) Base, 82 CRI, 3500 Color Temp., Neutral White Lamp Tone, 10,000 hr. Average Life, 1800

Technical Specs

  • Bulb Designation F26TTT/4P
  • Bulb Shape T4
  • Item Plug-In CFL
  • Watts 26
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 5-1/4"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1800
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Wattage Equivalency 100 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list