Skip Content
PLUG-IN CFL, 26W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 26W, NON-DIMM, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF26DBX835ECO
  • Mfr. Model # F26DBX835ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.15 lbs

Product Details

Compact fluorescent lamp, 2-pin plug-in, T4 biax(R), nominal length 4.2 inches, soft tone, rated average life 10000 hours, light output lumens initial 400, light output lumens mean 265, colour temperature (K) 2700, 82 CRI.

Technical Specs

  • Bulb Shape A23
  • Item Plug-in CFL
  • Bulb Designation F26DBX/ECO
  • Watts 26
  • Standards Meets 2012 Lighting Legislation Energy, Tclp Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 6-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Voltage 120
  • Lumens 1710
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Start Type Preheat
  • Bulb Base Type 4-Pin (G24Q-3)
  • Light Technology Fluorescent
  • Dimmable No
  • Bulb Min. Starting Temp. 16 Degrees F
  • Wattage Equivalency 100 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list