Skip Content
PLUG-IN CFL, 26W, NON-DIMM, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 26W, NON-DIMM, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF26DBX830ECO
  • Mfr. Model # F26DBX830ECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T4
  • Item Plug-In CFL
  • Bulb Designation F26DBX/ECO
  • Watts 26
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 6-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1710
  • Shatter-Resistant No
  • Dimmable No
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (G24D-3)
  • Color Rendering Index 82
  • Bulb Start Type Preheat
  • Bulb Min. Starting Temp. 16 Degrees F
  • Wattage Equivalency 100 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list