Skip Content
PLUG-IN CFL, 26W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 26W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMW5
  • Mfr. Model # 3EMW5
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.15 lbs

Product Details

Compact Fluorescent Lamp, Plug-In, 26 Lamp Watts, 100 Incandescent Equivalent (Watts), 120 Voltage, Lamp Designation F26TTT/49, Triple Biax Lamp Shape, GX24Q-3 (4-Pin) Base, 82 CRI, 2700 Color Temp., Soft White Lamp Tone, 10,000 hr. Average Life, 1800 Ini

Technical Specs

  • Bulb Designation F26TTT/4P
  • Bulb Shape T4
  • Item Plug-In CFL
  • Voltage 120
  • Watts 26
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-1/4"
  • Average Bulb Life 10,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1800
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • High Output No
  • Color Rendering Index 82
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list