Skip Content
PLUG-IN CFL, 26W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG-IN CFL, 26W, DIMMABLE, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF26DBX841ECO4P
  • Mfr. Model # F26DBX841ECO4P
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.45 lbs

Product Details

Compact Fluor. lamp, plugin, dbl Biax shape, 26 watts, lgth 6.4 inch, lamp desig F26DBX/841/ECO4P, cl wht incandescent equiv 100 watts, rated avg life hrs 12000, 1710 initial lumens, 4100 clr tmp, 82 CRI, 1460 mean lumens, (4-pin) base, TCLP compliant, Ba

Technical Specs

  • Watts 26
  • Bulb Shape G25
  • Bulb Designation F26DBX/ECO4P
  • Item Plug-in CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 17,000 hr.
  • Max. Overall Bulb Length 6-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1800
  • Voltage 120
  • Dimmable Yes
  • Bulb Min. Starting Temp. 32 Degrees F
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Bulb Base Type 4-Pin (G24Q-3)
  • Wattage Equivalency 100 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list