Skip Content
PLUG-IN CFL, 26W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 26W, DIMMABLE, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF26TBX835AECO
  • Mfr. Model # F26TBX835AECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 2.0 lbs

Product Details

Compact Fluor. lamp, plugin, trp Biax shape, 26 watts, lgth 5.2 inch, lamp desig F26TBX/835/AECO, neut incandescent equiv 100 watts, rated avg life hrs 12000, 1710 initial lumens, 3500 clr tmp, 82 CRI, 1460 mean lumens, (4-pin) base, TCLP compliant, Balla

Technical Specs

  • Bulb Shape T4
  • Watts 26
  • Bulb Designation F26TBX/A/ECO
  • Item Plug-In CFL
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,500 K
  • Average Bulb Life 17,000 hr.
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1800
  • Dimmable Yes
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Wattage Equivalency 100 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list