Skip Content
PLUG-IN CFL, 24W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 24W, DIMMABLE, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEN2
  • Mfr. Model # 2CEN2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 8.1 lbs

Product Details

Compact Fluorescent Lamp, Plug-in, 24 Lamp Watts, 100 Incandescent Equivalent (Watts), Lamp Designation F24TTL, Biax Lamp Shape, 2G11 (4-Pin) Base, 82 CRI, 4100 Color Temp., Cool White Lamp Tone, 15,000 hr. Average Life, 1800 Initial Lumens, 1500 Mean Lum

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T5
  • Bulb Designation F24TTL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 24
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 12-3/4"
  • Average Bulb Life 20,000 hr.
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1800
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List