Skip Content
PLUG-IN CFL, 24W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 24W, DIMMABLE, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMU3
  • Mfr. Model # 3EMU3
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T5
  • Bulb Designation F24TTL
  • Voltage 120
  • Watts 24
  • Shatter-Resistant No
  • Max. Overall Bulb Length 12-3/4"
  • Bulb Color Temp. 3,500 K
  • Average Bulb Life 20,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 1800
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list