Skip Content
PLUG-IN CFL, 24W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 24W, DIMMABLE, 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMU2
  • Mfr. Model # 3EMU2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.29 lbs

Technical Specs

  • Bulb Shape T5
  • Item Plug-In CFL
  • Voltage 120
  • Bulb Designation F24TTL
  • Watts 24
  • Shatter-Resistant No
  • Max. Overall Bulb Length 12-3/4"
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 1800
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (2G11)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list