Skip Content
PLUG-IN CFL, 23W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG-IN CFL, 23W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUW5
  • Mfr. Model # 2CUW5
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 1.5 lbs

Product Details

Compact Fluorescent, Replacement Lamps.

Technical Specs

  • Bulb Shape T3
  • Item Plug-In CFL
  • Bulb Designation 23CFL/GU24/41
  • Watts 23
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1600
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Rough Service No
  • Color Rendering Index 82
  • High Output No
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GU24)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List