Skip Content
PLUG-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 23W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUW4
  • Mfr. Model # 2CUW4
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 1.38 lbs

Product Details

Compact Fluorescent, Replacement Lamps.

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T3
  • Bulb Designation 23CFL/GU24/27
  • Voltage 120
  • Watts 23
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Overall Bulb Length 4-3/8"
  • Green Certification or Other Recognition ENERGY STAR
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1600
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Three-Way No
  • Light Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Color Rendering Index 82
  • High Output No
  • Rough Service No
  • Bulb Start Type Instant
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GU24)
  • Wattage Equivalency 100 W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list