Skip Content
PLUG-IN CFL, 18W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 18W, NON-DIMM, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMV9
  • Mfr. Model # 3EMV9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape T4
  • Bulb Designation F18DTT
  • Item Plug-In CFL
  • Voltage 120
  • Watts 18
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 6"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 1200
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Three-Way No
  • For Enclosed Fixtures Yes
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type 2-Pin (G24D-2)
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 75W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List