Skip Content
PLUG-IN CFL, 18W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 18W, DIMMABLE, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEL9
  • Mfr. Model # 2CEL9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 5.14 lbs

Product Details

Compact Fluorescent Lamp, Plug-in, 18 Lamp Watts, 75 Incandescent Equivalent (Watts), Lamp Designation F18TTL, Biax Lamp Shape, 2G11 (4-Pin) Base, 82 CRI, 4100 Color Temp., Cool White Lamp Tone, 20,000 hr. Average Life, 1100 Initial Lumens, 1100 Mean Lume

Technical Specs

  • Item Plug-in CFL
  • Bulb Designation F18TTL
  • Bulb Shape T5
  • Watts 18
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 8-3/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1100
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • Bulb Housing Glass
  • Light Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (2G11)
  • Three-Way No
  • High Output No
  • Wattage Equivalency 75 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list