!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG-IN CFL, 18W, DIMMABLE, 4100K

PLUG-IN CFL, 18W, DIMMABLE, 4100K

GE LIGHTING

PLUG-IN CFL, 18W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN CFL, 18W, DIMMABLE, 4100K

PLUG-IN CFL, 18W, DIMMABLE, 4100K

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF18TBX841AECO
  • Mfr. Model # F18TBX841AECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape T
  • Overall Bulb Base Type 4-Pin
  • Colour Rendering Index 82.0
  • Lumens 1200
  • Light Technology Fluorescent
  • Voltage Ballast Dependent
  • Bulb Type Plug-In
  • Dimmable Yes
  • Bulb Minimum Starting Temperature 32 Degrees F
  • Overall Length 4-13/16"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type 4-Pin (GX24Q-2)
  • Bulb Designation F18TBX/A/ECO
  • Bulb Shape T4 PL
  • Colour Temperature 4,100 K
  • Wattage Equivalency 75 W INC
  • Shatter-Resistant No
  • Watts 18.0
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Rated Life 17,000 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list