Skip Content
PLUG-IN CFL, 18W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 18W, DIMMABLE, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF18DBX/841ECO4P
  • Mfr. Model # F18DBX/841ECO4P
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.165 lbs

Product Details

Compact Fluor. lamp, plugin, dbl Biax shape, 18 watts, lgth 5.8 inch, lamp desig F18DBX/841/ECO4P, cl wht incandescent equiv 75 watts, rated avg life hrs 12000, 1200 initial lumens, 4100 clr tmp, 82 CRI, 980 mean lumens, (4-pin) base, TCLP compliant, Ball

Technical Specs

  • Item Plug-in CFL
  • Bulb Designation F18DBX/ECO4P
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Shape A19
  • Watts 18
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-13/16"
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Voltage 120
  • Lumens 1250
  • Dimmable Yes
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Base Type 4-Pin (G24Q-2)
  • Wattage Equivalency 75W INC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List