!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 3500K, 1,250 LUMENS, PLUG-IN CFL, 18W

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 3500K, 1,250 LUMENS, PLUG-IN CFL, 18W

GE LIGHTING

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 3500K, 1,250 LUMENS, PLUG-IN CFL, 18W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 3500K, 1,250 LUMENS, PLUG-IN CFL, 18W

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 3500K, 1,250 LUMENS, PLUG-IN CFL, 18W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.37 / EACH

EHC: EHC :
Minimum Order Quantity : 10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF18DBX835ECO4P
  • Mfr. Model # F18DBX835ECO4P
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 193
  • Shipping Weight 0.15 lbs

Product Details

Compact Fluor. lamp, plugin, dbl Biax shape, 18 watts, lgth 5.8 inch, lamp desig F18DBX/835/ECO4P, neut incandescent equiv 75 watts, rated avg life hrs 12000, 1200 initial lumens, 3500 clr tmp, 82 CRI, 980 mean lumens, (4-pin) base, TCLP compliant, Ballas

Technical Specs

  • Item Plug-In CFL Bulb
  • Overall Bulb Shape T
  • Overall Bulb Base Type 4-Pin
  • Bulb Shape T4
  • Colour Temperature 3,500K
  • Lumens 1,250 lm
  • Bulb Housing Glass, Metal
  • Shatter-Resistant No
  • Watts 18 W
  • Three-Way No
  • Rough Service No
  • Bulb Primary Application General Purpose
  • Light Colour White
  • Bulb Minimum Starting Temperature 32 Degrees F
  • Overall Length 5 3/4 in
  • Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • Bulb Base Type 4-Pin (G24Q-2)
  • Bulb Designation F18DBX/835/ECO4P
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 65 W
  • Wattage Equivalency 65 W INC
  • Light Technology Fluorescent
  • Voltage Ballast Dependent
  • Bulb Type Plug-In
  • Light Appearance 3,000 to 3,999 K, Warm White
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Bulb Manufacturers Warranty Length 1 yr
  • Bulb Start Type Rapid
  • Rated Life 17,000 hr
  • Bulb Dia. 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list