Skip Content
PLUG-IN CFL, 18W, DIMMABLE, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 18W, DIMMABLE, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF18DBX830ECO4P
  • Mfr. Model # F18DBX830ECO4P
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Designation F18DBX/ECO4P
  • Bulb Shape T4
  • Watts 18
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 3,000 K
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 5-3/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1250
  • Dimmable Yes
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Bulb Base Type 4-Pin (G24Q-2)
  • Wattage Equivalency 75 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list