PLUG-IN CFL,18W,DIMM,3000K,10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG-IN CFL,18W,DIMM,3000K,10/PK

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF18BXSPX30-10PK
  • Mfr. Model # F18BXSPX30-10PK
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Designation F18BX
  • Bulb Shape T5
  • Watts 18
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Item Plug-In CFL
  • Voltage 58
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 10-1/2"
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1200
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Min. Starting Temp. 25 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (2G11)
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Start Type Preheat
  • Wattage Equivalency 75 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list