Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMV4
  • Mfr. Model # 3EMV4
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.11 lbs

Product Details

Compact Fluorescent Lamp, Plug-In, 13 Lamp Watts, 60 Incandescent Equivalent (Watts), 120 Voltage, Lamp Designation F13DTT/GX23, Double Biax Lamp Shape, GX23-2 (2-Pin) Base, 82 CRI, 4100 Color Temp., Cool White Lamp Tone, 10,000 hr. Average Life, 780 Init

Technical Specs

  • Bulb Shape T4
  • Item Plug-In CFL
  • Bulb Designation F13DTT/GX23
  • Voltage 120
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 4-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 780
  • Dimmable No
  • Three-Way No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures Yes
  • High Output No
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Housing Glass
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GX23-2)
  • Wattage Equivalency 60W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List