Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUW3
  • Mfr. Model # 2CUW3
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.14 lbs

Product Details

Compact Fluorescent, Replacement Lamps.

Technical Specs

  • Bulb Shape T2
  • Item Plug-In CFL
  • Voltage 120
  • Watts 13
  • Bulb Designation 13CFL/GU24/41
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant No
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 850
  • Three-Way No
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • High Output No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Color Rendering Index 82
  • Bulb Start Type Instant
  • Bulb Base Type 2-Pin (GU24)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 60W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list