Skip Content
Discontinued with Replacement
PLUG-IN CFL, 13W, NON-DIMM, 4100K close
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
PLUG-IN CFL, 13W, NON-DIMM, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13BX/E/841/ECO
  • Mfr. Model # F13BX/E/841/ECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
PLUG-IN CFL, 13W, NON-DIMM, 4100K

Your Price: NA

Technical Specs

  • Item Plug-In CFL
  • Watts 13
  • Bulb Shape T4
  • Bulb Designation F13BX/E/ECO
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 7"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 825
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -4 Degrees F
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Start Type Preheat
  • Bulb Base Type 2-Pin (GX23)