Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, NON-DIMM, 3500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEL2
  • Mfr. Model # 2CEL2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T4
  • Bulb Designation F13TT
  • Watts 13
  • Item Plug-In CFL
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 7-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 900
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Three-Way No
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Preheat
  • Bulb Base Type 2-Pin (GX23)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 60W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list