Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, NON-DIMM, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13DBX23-835ECO
  • Mfr. Model # F13DBX23-835ECO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.12 lbs

Product Details

Compact fluorescent lamp, 2-pin double biax(R). Bulb T4. Nominal length 4.7 inches. Neutral. Rated average life 10000 hours. Light output lumens initial 810. Light output lumens mean 685. Colour temperature (K) 3500. CRI 82.

Technical Specs

  • Bulb Shape T4
  • Bulb Designation F13DBX23/ECO
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Item Plug-In CFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 4-27/32"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 810
  • Dimmable No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 25 Degrees F
  • Bulb Start Type Preheat
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (GX23-2)
  • Wattage Equivalency 60W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list