Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG-IN CFL, 13W, NON-DIMM, 3000K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13BX830ECO
  • Mfr. Model # F13BX830ECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bulb Shape T4
  • Bulb Designation F13BX/ECO
  • Item Plug-In CFL
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy,UL/CUL
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 7-1/4"
  • Average Bulb Life 10,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 825
  • Dimmable No
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Start Type Preheat
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (GX23)
  • Wattage Equivalency 60 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list