!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG-IN CFL, 13W, NON-DIMM, 2700K

PLUG-IN CFL, 13W, NON-DIMM, 2700K

LUMAPRO

PLUG-IN CFL, 13W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN CFL, 13W, NON-DIMM, 2700K

PLUG-IN CFL, 13W, NON-DIMM, 2700K

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE3EMV5
  • Mfr. Model # 3EMV5
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T4
  • Colour Temperature 2,700 K
  • Wattage Equivalency 60 W INC
  • Light Technology Fluorescent
  • Voltage 120
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Dimmable No
  • Bulb Primary Application General Purpose
  • Bulb Manufacturers Warranty Length 2 yr
  • Bulb Start Type Rapid
  • Overall Length 4-5/8"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type 2-Pin (G24D-1)
  • Colour Rendering Index 82.0
  • Lumens 780
  • Bulb Housing Glass
  • Shatter-Resistant No
  • Watts 13.0
  • Three-Way No
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • Bulb Minimum Starting Temperature 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Rated Life 10,000 hr.
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list