Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEK5
  • Mfr. Model # 2CEK5
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.73 lbs

Product Details

Compact Fluorescent Lamp, Plug-in, 13 Lamp Watts, 60 Incandescent Equivalent (Watts), Lamp Designation F13DTT/GX23, Double Biax Lamp Shape, GX23-2 (2-Pin) Base, 82 CRI, 2700 Color Temp., Soft White Lamp Tone, 10,000 hr. Average Life, 780 Initial Lumens, 7

Technical Specs

  • Bulb Designation F13DTT/GX23
  • Watts 13
  • Bulb Shape T4
  • Item Plug-In CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 780
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • High Output No
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Housing Glass
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (GX23-2)
  • Wattage Equivalency 60 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list