Skip Content
PLUG-IN CFL, 13W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13DBX23-827ECO
  • Mfr. Model # F13DBX23-827ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.1 lbs

Product Details

Compact fluorescent lamp, 2-pin double biax(R). Bulb T4. Nominal length 4.7 inches. Soft white. Rated average life 10000 hours. Light output lumens initial 810. Light output lumens mean 685. Colour temperature (K) 2700. CRI 82.

Technical Specs

  • Bulb Shape A19
  • Watts 13
  • Item Plug-in CFL
  • Bulb Designation F13DBX23/ECO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 4-27/32"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 810
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. 25 Degrees F
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Start Type Preheat
  • Bulb Base Type 2-Pin (GX23-2)
  • Dimmable No
  • Wattage Equivalency 60W INC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List