PLUG-IN CFL, 13W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG-IN CFL, 13W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13DBX/827/ECO
  • Mfr. Model # F13DBX/827/ECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Designation F13DBX/ECO
  • Item Plug-In CFL
  • Bulb Shape T4
  • Watts 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-1/4"
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 900
  • Dimmable No
  • Bulb Start Type Preheat
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Bulb Base Type 2-Pin (G24D-1)
  • Wattage Equivalency 60 W INC