Skip Content
PLUG-IN CFL, 13W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 13W, DIMMABLE, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13DBX841ECO4P
  • Mfr. Model # F13DBX841ECO4P
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape T4
  • Item Plug-in CFL
  • Bulb Designation F13DBX/ECO4P
  • Watts 13
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 12,000 hr.
  • Max. Overall Bulb Length 5"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 900
  • Voltage 120
  • Dimmable Yes
  • Light Technology Fluorescent
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 32 Degrees F
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (G24Q-1)
  • Wattage Equivalency 60 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list