PLUG-IN CFL, 13W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG-IN CFL, 13W, DIMMABLE, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13TBX/835/AECO
  • Mfr. Model # F13TBX/835/AECO
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.17 lbs

Product Details

Colour Temperature (K) 3500,CRI 82

Technical Specs

  • Watts 13
  • Bulb Shape T4
  • Bulb Designation F13TBX/A/ECO
  • Item Plug-in CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 17,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 4-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 900
  • Dimmable Yes
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • Bulb Base Type 4-Pin (GX24Q-1)
  • Wattage Equivalency 60 W INC