Skip Content
PLUG-IN CFL, 13W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG-IN CFL, 13W, DIMMABLE, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF13DBX/835ECO4P
  • Mfr. Model # F13DBX/835ECO4P
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Colour Temperature (K) 3500,CRI 82

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T4
  • Bulb Designation F13DBX/ECO4P
  • Watts 13
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 900
  • Voltage 120
  • Dimmable Yes
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Bulb Start Type Rapid
  • Bulb Base Type 4-Pin (G24Q-1)
  • Wattage Equivalency 60W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List