!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG-IN CFL, 10W, NON-DIMM, 2700K

PLUG-IN CFL, 10W, NON-DIMM, 2700K

GE LIGHTING

PLUG-IN CFL, 10W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN CFL, 10W, NON-DIMM, 2700K

PLUG-IN CFL, 10W, NON-DIMM, 2700K

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELFLE10HT32GU24CD
  • Mfr. Model # FLE10HT32GU24CD
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T3
  • Colour Temperature 2,700 K
  • Wattage Equivalency 40 W INC
  • Shatter-Resistant No
  • Watts 10.0
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Primary Application General Purpose
  • Bulb Start Type Instant
  • Rated Life 10,000 hr.
  • Bulb Base Type 2-Pin (GU24)
  • Colour Rendering Index 80.0
  • Lumens 520
  • Light Technology Fluorescent
  • Voltage 120
  • Bulb Type Standard
  • Dimmable No
  • Bulb Minimum Starting Temperature -10 Degrees F
  • Overall Length 3-1/2"
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list