PLUG-IN CFL, 18W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG-IN CFL, 18W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMW1
  • Mfr. Model # 3EMW1
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.14 lbs

Product Details

Plug-In CFL,Non-Dimmable,Lamp Type Double Tube,Lamp Designation F18DTT,Start Type Rapid,18 Watts,Incandescent Equivalent (Watts) 75,Base Type 2-Pin (G24D-2),Lamp Shape T4,120 Voltage,Lamp Tone Cool,Colour Temperature (K) 4100K,CRI 82,Initial Lumens 1200,M

Technical Specs

  • Bulb Shape T4
  • Bulb Designation F18DTT
  • Voltage 120
  • Item Plug-In CFL
  • Watts 18
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 6"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1200
  • Dimmable No
  • Three-Way No
  • Color Rendering Index 82.0
  • For Enclosed Fixtures Yes
  • Light Technology Fluorescent
  • Bulb Power Source Plug and Play
  • High Output No
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Housing Glass
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Bulb Base Type 2-Pin (G24D-2)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 75 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list