Skip Content
PLUG HUBLOCK 20A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG HUBLOCK 20A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL23035B
  • Mfr. Model # HBL23035B
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Number of Wires 3
  • Number of Poles 2
  • Item Plug
  • Cord Size 0.3 - 0.65"
  • Standards UL, CSA
  • Material Nylon
  • Phase 1
  • IP Rating 30
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Shrouded
  • Amps - Plugs and Receptacles 20
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 3 Blade
  • Corrosion Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list